Beli green pin shackle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kiswire Wire RopeDeskripsi:Kawat Seling Bajaatribut:
- Surface: Ungalvanized
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- KOBELCO Kawat Las LB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- POWERTEC Wire RopeDeskripsi:Merupakan Jenis Kawat Seling berbahan baja penuh dengan konstruksi 7 Strand yang mana pada setiap strand terdapat 1 kawat
- SOFFELL Lotion Anti NyamukDeskripsi:SOFFELL dapat digunakan untuk melindungi tubuh dari gigitan nyamuk disetiap kesempatan, seperti saat bersantai, menonton TV, dan tidur.
- Comet Sarung Tangan Palm Fitatribut:
- Standard: CE EN 388 4131
- VAN BEEST Shackleatribut:
- UNSPSC: 31160000
- BRIDON Wire RopeDeskripsi:MBF (Kekuatan Putus) : 262 kN 9. Berat : 1.6 kg/mtr* Produk dijamin asli/ genuine * Produk diproduksi mengacu standard API Spec 9A* Produk disuplai dilengkapi dengan copy Sertifikat Pabrik (Mill Certificate)atribut:
- Diameter (mm): 18
- Construction: 8x19
- Core: Steel / IWRC
- Grade: EIPS (1960 N/mm2)
- Ankoshinsha Brush for Insect ControlDeskripsi:It blocks the passageways and entry points of mice and repels them. Install or insert it into gaps, or wrap it around pipes, etc.Intrusion Preventionatribut:
- Size: L
- Color: Light Grey
- Brush diameter (Φmm): 50
- Brush Length (mm): 600
- Material Brush Body: Polyethylene terephthalate (PET) resin
- Type: Hard type (straight)
- Applications: Rat repellent
- Core Material: Iron bar with PP coating
- Material Brush Needle: Stainless steel SUS4304
- Thickness Brush Body (Φmm): 0.4
- Thickness Brush Needle (Φmm): 0.2
- Thickness Core Wire (Φmm): 2.2 (2-strand wire)
- Felix Lifting Shackle Omega G2130Deskripsi:- Segel/Shackle Omega G2130 (Mur Baut) Adalah Alat Bantu Pengait Antara Mata Sling Dengan Pengait Obyek Tertentu Dan Terbuat Dari Bahan Steel.- Shackle Berfungsi Untuk Menghubungkan Sling Dengan Pengait Obyek Sehingga Apabila Pengait Obyek Berbentuk Lingkaran Maka Untuk Menghubungkan Sling Harus Menggunakan Shackle- Keuntungan Lain Dari Penggunaan Shackle Adalah Kita Bisa Menggunakan 1 Sling Untuk Beberapa Obyek Yang Akan Diangkat Atau Dipindahkan Sebab Shackle Sangat Mudah Dibuka Dan Dipasang Kembaliatribut:
- Safety Factor: 4:1
- MSA Hard Hat Sweat BandDeskripsi:Crossover-style safety harnesses for positioning and climbing have two shoulder straps that cross in front of the chest, which requires the worker step into the harness.atribut:
- UNSPSC: 46181701
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
Daftar Harga green pin shackle Terbaru March 2026
| VAN BEEST Green Pin Shackle G-4163 | Rp119.900 |
| VAN BEEST Green Pin Shackle G-4161 | Rp98.900 |
| Kiswire Wire Rope | Rp50.900 |
| Crosby Bolt Type Anchor Shackles G-2130 | Rp209.900 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| ASANO Bolt Type Screw Shackle G2130 | Rp119.900 |
| POWERTEC Screw Pin Anchor Shackle Omega | Rp16.900 |
| KOBELCO Kawat Las LB-26 Series | Rp359.900 |
| POWERTEC Wire Rope | Rp1.900 |
| SOFFELL Lotion Anti Nyamuk | Rp12.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-26%20Series/P102927966-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Sarung%20Tangan%20Palm%20Fit/P103101121-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Hard%20Hat%20Sweat%20Band/1bP109368047-1.jpg)